Beli nylon wheel brush di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LESSMANN Mounted Wheel Brush with Shank (Mata Bor Sikat Kawat)
    Mulai

    Rp279.900

    LESSMANN Mounted Wheel Brush with Shank (Mata Bor Sikat Kawat)
    Deskripsi:
    -Uses high-grade wire materials for excellent durability and a long life.-Suitable for various applications as there is a wide range of sizes in the lineup.-Burring of metal products, rust remover.-For color and rust removal work.-For treatment of welding joints.
    atribut:
    • Shaft Materials: Steel
  2. Makita Nylon Wheel Brush #80 (Sikat Kawat Piring)
    Mulai

    Rp61.900

    Makita Nylon Wheel Brush #80 (Sikat Kawat Piring)
    atribut:
    • Gravel: 80
    • Insert Diameter (mm): 6
  3. INGCO Mounted Brush Nylon (Mata Bor Sikat)
    Mulai

    Rp27.900

    INGCO Mounted Brush Nylon (Mata Bor Sikat)
    Deskripsi:
    INGCO Nylon Cup Brush (Bor 2inch) // Sikat Mangkok Abrasive Plastik
    atribut:
    • Shank Diameter (mm): 6.3
    • Wire Diameter (mm): 1.3-1.5
  4. TRUSCO Mounted Wheel Brush (Mata Bor Sikat Kawat)
    60%
    Mulai

    Rp93.900

    TRUSCO Mounted Wheel Brush (Mata Bor Sikat Kawat)
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
    atribut:
    • Maximum Rotation Speed (rpm): 3000
    • Metal Fittings Width (mm): 12
    • Purpose of Use: Electric drills, bench drilling machine. (please use at below the maximum working rotation speed)Burring of metal products, rust remover.
    • Shaft Diameter (mm): 6
    • Shaft Length (mm): 35
    • Specifications: Wire 0.3mm
    • Usage Tool: (Must be used maximum number of revolutions or less.) Drill, bench drill, straight grinder
  5. WEILER Mounted Wire Wheel Brush Drill & Die Grinder (Mata Bor Sikat)
    Mulai

    Rp279.900

    WEILER Mounted Wire Wheel Brush Drill & Die Grinder (Mata Bor Sikat)
    Deskripsi:
    Crimped Wire Wheel Brushes offer great flexibility on uneven surfaces. Models are available for deburring, edge blending, roughening for adhesion, removing flash, finishing, and surface prep. Some models may also be used for cleaning rust, scale, dirt, and paint. Shank Mount models are mounted at the end of a central shank that can be inserted into a chuck or collet for use with power tools and machines (available separately). Choose from a variety of sizes and abrasive material options.
  6. WEILER Wire Wheel Brush Crimped
    Mulai

    Rp189.900

    WEILER Wire Wheel Brush Crimped
    Deskripsi:
    Weiler 4" Narrow Face Crimped Wire Wheel Brush provides a flexible brushing action and consistent performance for demanding light duty cleaning and deburring applications. Featuring Weiler's solid ring construction, these radial brushes are available in heat-treated steel, type 302 stainless steel and brass wire for use in a wide variety of applications. 1/2"-3/8" arbor hole for use on bench/pedestal grinder, CNC/milling/automatic machines and straight grinders.
    atribut:
    • ANSI Standard: B165.1
  7. Makita Wheel Brush (Sikat Kawat Piring)
    Mulai

    Rp3.999.900

    Makita Wheel Brush (Sikat Kawat Piring)
    atribut:
    • Material: Nylon
    • Suitable Model: 9740, 9741SP1
  8. TEKIRO Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp60.900

    TEKIRO Pipe Wrench (Kunci Pipa)
    Deskripsi:
    TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
  9. Union Mounted Wheel Brush Wire (SW) (Mata Bor Sikat Kawat)
    Mulai

    Rp15.900

  10. Union Wire Cup Brush CC Series (Sikat Mangkok)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp35.900

  11. Takashima Sangyo Wheel Brush Abrasive Nylon (Sikat Kawat Piring)
    Mulai

    Rp3.599.900

    Takashima Sangyo Wheel Brush Abrasive Nylon (Sikat Kawat Piring)
    Deskripsi:
    Good workability and delicate finish.Unlike metal fibers, bristles breakage is minimal and safe work can be done.It can be used even in warm water and wet environments.
  12. TRUSCO Mounted Wheel Brush (Mata Bor Sikat Kawat)
    50%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TRUSCO Mounted Wheel Brush (Mata Bor Sikat Kawat)
    Deskripsi:
    Specification : 0.3mm wire (steel) wire, hexagonal axis
    atribut:
    • Thickness (mm): 10
    • Trim: Wire steel wire
    • Metal Fittings Width (mm): 12
    • Maximum Rotation Speed (rpm): 3000
    • Purpose of Use: Burring of metal surfaces, polishing, cleaning, etc.
  13. BOSCH Wire Wheel Brush Angle Grinder (Sikat Kawat Piring)
    Mulai

    Rp509.900

    BOSCH Wire Wheel Brush Angle Grinder (Sikat Kawat Piring)
    Deskripsi:
    Crimped Wire Wheel Brushes include models designed for deburring, edge blending, roughening for adhesion, removing flash, finishing, and surface prep. Some models may also be used for cleaning rust, scale, dirt, and paint. Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately). Choose from a variety of sizes and abrasive material options.
    atribut:
    • UNSPSC: 23131503
    • Arbor Hole Type: X-Lock
    • Bristle Length (inch): 1
    • Bristle Material: Carbon Steel
    • Brush Diameter (inch): 4-1/2
    • Brush Type: Wire Wheel Brush
    • Compatible Tool Type: Angle Grinder
    • Face Width (inch): 1/2
    • Maximum Operating Speed (rpm): 12500
  14. Union Mounted Wheel Brush Abrasive Nylon (Mata Bor Sikat)
    Mulai

    Rp80.900

  15. Melzer Wheel Brush Steel Wire (Sikat Kawat Piring)
    Mulai

    Rp44.900

  16. DEWALT Wire Wheel Brush (Sikat Kawat Piring)
    Mulai

    Rp429.900

    DEWALT Wire Wheel Brush (Sikat Kawat Piring)
    atribut:
    • Item: Wire Wheel Brush
    • Arbor Hole Size (inch): 5/8
    • Item - Wire Wheel Brushes: Wire Wheel Brush
    • Mounting Type: Arbor Hole
Daftar Harga nylon wheel brush Terbaru October 2026
LESSMANN Mounted Wheel Brush with Shank (Mata Bor Sikat Kawat)Rp279.900
Makita Nylon Wheel Brush #80 (Sikat Kawat Piring)Rp61.900
NAKANISHI Polishing Nylon Brush (Mata Bor Sikat)Rp389.900
INGCO Mounted Brush Nylon (Mata Bor Sikat)Rp27.900
TRUSCO Mounted Wheel Brush (Mata Bor Sikat Kawat)Rp93.900
WEILER Mounted Wire Wheel Brush Drill & Die Grinder (Mata Bor Sikat)Rp279.900
Union Wheel Brush Abrasive Nylon (GWI) (Sikat Kawat Piring)Rp89.900
WEILER Wire Wheel Brush CrimpedRp189.900
Makita Wheel Brush (Sikat Kawat Piring)Rp3.999.900
TEKIRO Pipe Wrench (Kunci Pipa)Rp60.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)